Apply to be a TradeMaster!
Main product image of Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom

Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (White)

SKU:
4216228.020
Rating:
(0)
Q&A:
(0)
Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom
$295.75 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Depth (Inches)
8-3/16" Depth
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
16-9/16" Width
Product Highlight: Finish
White

Description

Features:
  • 12" rough toilet tank, less bowl and seat
  • HET single flush tank with left hand trip lever
  • High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
  • Best 1,000g MaP flush and WaterSense listed
  • Includes EverClean antimicrobial surface
  • Tank supplied with chrome finish trip lever
  • 10 year limited warranty

Specs

Depth (Inches):

8-3/16"

Product Type:

Toilet Tank

Color:

White

Mount:

Floor

Series:

Town Square

Material:

Vitreous China

Gallons Per Flush:

1.28

Width (Inches):

16-9/16"

Application:

Residential

ADA:

Yes

Finish:

White

Length (Inches):

8-3/16"

Height (Inches):

13-5/8"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy