Apply to be a TradeMaster!
Main product image of Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (Linen)
Magnifying glass
Hover image to zoom

Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (Linen)

SKU:
4216228.222
Rating:
(0)
Q&A:
(0)
Town Square S 1.28 gpf/4.8 Lpf 12" Rough Tank (Linen)
Magnifying glass
Hover image to zoom
$398.48 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
13-5/8" Height
Product Highlight: Width (Inches)
16-9/16" Width
Product Highlight: Mount
Floor
Product Highlight: Color
Linen
Product Highlight: Finish
Linen

Description

–
Features:
  • 12" rough toilet tank, less bowl and seat
  • HET single flush tank with left hand trip lever
  • High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
  • Best 1,000g MaP flush and WaterSense listed
  • Includes EverClean antimicrobial surface
  • Tank supplied with chrome finish trip lever
  • 10 year limited warranty

Specs

–
Material:

Vitreous China

Height (Inches):

13-5/8"

Application:

Residential

Width (Inches):

16-9/16"

Gallons Per Flush:

1.28

ADA:

Yes

Mount:

Floor

Color:

Linen

Finish:

Linen

Series:

Town Square

Depth (Inches):

8-3/16"

Length (Inches):

8-3/16"

Product Type:

Toilet Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy