Apply to be a TradeMaster!
Main product image of Heritage VorMax 1.28 gpf/4.8 Lpf 12" Rough Tank Only (White)
Magnifying glass
Hover image to zoom

Heritage VorMax 1.28 gpf/4.8 Lpf 12" Rough Tank Only (White)

SKU:
4270A104.020
Rating:
(0)
Q&A:
(0)
Heritage VorMax 1.28 gpf/4.8 Lpf 12" Rough Tank Only (White)
Magnifying glass
Hover image to zoom
$267.57 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
9" Width
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Height (Inches)
13-3/4" Height
Product Highlight: Depth (Inches)
19-3/4" Depth
Product Highlight: Length (Inches)
19-3/4" Length

Description

–
Features:
  • Tank only Bowl and seat sold separately
  • Powerful flush - Patented flush technology sends twice as much jetted water to the rim
  • High-efficiency Uses 1.28 gallons per flush to conserve water
  • Easy clean - EverClean surface inhibits the growth of bacteria, mold, and mildew
  • Industry-leading warranty - Lifetime warranty of chinaware, 10 years on mechanical parts
  • Finishing touch - Includes chrome-plated trip lever
  • Durable construction - Made from quality vitreous china for strength and reliability
  • 16-1/2" rim height for accessible applications
  • Fully glazed 2-1/16" trapway

Specs

–
Series:

Vormax

Application:

Residential

Width (Inches):

9"

Mount:

Floor

Color:

White

Height (Inches):

13-3/4"

Depth (Inches):

19-3/4"

Product Type:

Toilet Tank

Length (Inches):

19-3/4"

Material:

Vitreous China

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy