| Color: | White |
|---|---|
| Width (Inches): | 8-3/4" |
| Application: | Residential |
| Material: | Vitreous China |
| Gallons Per Flush: | 1.28 |
| Finish: | White |
| Length (Inches): | 18-1/16" |
| Product Type: | Toilet Tank |
| Series: | Vormax |
| Mount: | Floor |
| Depth (Inches): | 18-1/16" |
| Shape: | Elongated |
| Height (Inches): | 15-1/4" |