| Color: | White |
|---|---|
| Series: | Glenwall |
| Product Type: | Toilet Tank |
| Application: | Bathroom |
| Finish: | White |
| Handle Style: | Lever |
| Gallons Per Flush: | 1.28 |
| Warranty: | 1 Year Limited |
| Standards Met: | ADA |
| ADA: | Yes |
| Features: | Left Hand Lever |
Hello, thanks for writing in. Yes, this is the correct left-hand lever tank for the American Standard 2882107.020 toilet.