Apply to be a TradeMaster!
Main product image of Yorkville VorMax 1.28 gpf/4.8 Lpf Left-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom

Yorkville VorMax 1.28 gpf/4.8 Lpf Left-Hand Trip Lever EverClean Tank

SKU:
4385A137.020
Rating:
(0)
Q&A:
(0)
Yorkville VorMax 1.28 gpf/4.8 Lpf Left-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom
$433.57 each
In Stock
In Stock
Get 24 Tomorrow, Oct 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The revolutionary technology of the Yorkville VorMax Toilet Tank from American Standard has been independently tested and proven to clean 2 times better than conventional toilets. Dual injection flush valves deliver powerful jets of water into the bowl. Combined with the VorMax bowl featuring a CleanCurve Rim and EverClean surface, keeping the bathroom spotless has never been easier.

Features:
  • High efficiency 1.28 gpf/4.8 Lpf VorMax® tank
  • Left-hand chrome-plated trip lever
  • Includes coupling components

Specifications:
  • Flush Technology: Gravity Fed
  • GPF_Max: 1.28
  • Everclean: EverClean
  • Warranty:1 Year Limited Warranty

Specs

–
Color:

White

Series:

Yorkville

Product Type:

Toilet Tank

Application:

Bathroom

Finish:

White

Handle Style:

Lever

Standards Met:

ADA

ADA:

Yes

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Features:

Left Hand Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy