Apply to be a TradeMaster!
Main product image of Colony 3 1.28 gpf/4.8 Lpf Toilet Tank (White)
Magnifying glass
Hover image to zoom

Colony 3 1.28 gpf/4.8 Lpf Toilet Tank (White)

SKU:
4425A104.020
Rating:
(0)
Q&A:
(0)
Colony 3 1.28 gpf/4.8 Lpf Toilet Tank (White)
Magnifying glass
Hover image to zoom
$108.73 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White

Description

–
Features:
  • Durable and easy to clean vitreous china construction
  • Great flush performance with 3-in. flush valve
  • Ultra-low consumption uses 1.28 gpf/4.8 Lpf; 20% less water than a regular toilet without sacrificing performance
  • Color match trip lever included
  • Meets WaterSense requirements
  • 12-inch rough-in
  • Limited lifetime warranty on chinaware

Specs

–
Application:

Residential

Product Type:

Toilet Tank

Material:

Vitreous China

Color:

White

Mount:

Floor

Series:

Colony

Finish:

White

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy