Apply to be a TradeMaster!
Main product image of Edgemere Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom

Edgemere Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)

SKU:
4519A200.020
Rating:
(0)
Q&A:
(0)
Edgemere Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom
$190.41 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Length (Inches)
17" Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
8-1/2" Width
Product Highlight: Material
Vitreous China

Description

–
Features:
  • Combination bowl and tank, less seat
  • 12" (305 mm) rough-in
  • High efficiency, low consumption, full flush (1.6 gpf/6.0 Lpf), conserving flush (1.1 gpf/4.2 Lpf)
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Chrome top-of-tank push button actuator
  • Includes EZ-Install Tools
  • EverClean Antimicrobial Surface
  • 16-1/2" (419 mm) rim height for accessible application
  • 2" (51 mm) fully glazed trapway;9" x 8" (229 x 203 mm) water surface area;Five-year warranty;Design coordinates with Edgemere suite

Specs

–
Series:

Edgemere

Application:

Residential

Color:

White

Product Type:

Toilet Tank

Mount:

Floor

Length (Inches):

17"

Finish:

White

Width (Inches):

8-1/2"

Material:

Vitreous China

Depth (Inches):

17"

Height (Inches):

13-9/16"

Gallons Per Flush:

1.1/1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy