Apply to be a TradeMaster!
Main product image of Edgemere 1.28 gpf/4.8 Lpf 10" Rough Tank (White)
Magnifying glass
Hover image to zoom

Edgemere 1.28 gpf/4.8 Lpf 10" Rough Tank (White)

SKU:
4519B104.020
Rating:
(0)
Q&A:
(0)
Edgemere 1.28 gpf/4.8 Lpf 10" Rough Tank (White)
Magnifying glass
Hover image to zoom
$225.61 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
18-7/8" Depth
Product Highlight: Width (Inches)
7-13/16" Width
Product Highlight: Height (Inches)
12-13/16" Height
Product Highlight: Length (Inches)
18-7/8" Length
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Features:
  • Combination bowl and tank, less seat
  • 10" (254 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Chrome trip lever
  • Includes EZ-Install Tools
  • EverClean Antimicrobial Surface
  • 16-1/2" (419 mm) rim height for accessible application
  • 2" (51 mm) fully glazed trapway;9" x 8" (229 x 203 mm) water surface area;3" (76 mm) flush valve;Five-year warranty;Design coordinates with Edgemere suite

Specs

–
Depth (Inches):

18-7/8"

Width (Inches):

7-13/16"

Gallons Per Flush:

1.28

Height (Inches):

12-13/16"

Length (Inches):

18-7/8"

Product Type:

Toilet Tank

Finish:

White

Material:

Vitreous China

Application:

Residential

Mount:

Floor

Series:

Edgemere

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy