| ADA: | Yes |
|---|---|
| Type: | Manual |
| Finish Family: | Stainless Steel |
| Number of Holes: | 3 1 |
| Valve Type: | Ceramic Disc |
| Series: | Studio S |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.5 |
| Handle Style: | Lever |
| Number of Handles: | 1 |
| Approvals: | CEC ADA / ICC A117.1 NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Finish: | Stainless Steel |
| Installation Type: | Deck Mount |
| Connection Size: | 3/8" |
| Max Deck Thickness: | 3.25" |
| Application: | Residential |
| Connection Type: | Compression |
| Country of Origin: | Mexico |
| Product Type: | Kitchen Faucet |
| Spout Height: | 11.13" |