Apply to be a TradeMaster!
Main product image of Monterrey Top Mount Kitchen Faucet With Gooseneck Spout and Wrist Blade Handles 1.5 gpm/5.7 Lpf, 6409170.002
Magnifying glass
Hover image to zoom

Monterrey Top Mount Kitchen Faucet With Gooseneck Spout and Wrist Blade Handles 1.5 gpm/5.7 Lpf, 6409170.002

SKU:
6409170.002
Rating:
(0)
Q&A:
(0)
Monterrey Top Mount Kitchen Faucet With Gooseneck Spout and Wrist Blade Handles 1.5 gpm/5.7 Lpf, 6409170.002
Magnifying glass
Hover image to zoom
$178.71 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Field-Convertible Rigid / Swivel Gooseneck Spout: 8" reach, 13-3/8" overall height, 8" height to outlet Ceramic Disc Valves assure drip-free for life performance Solid Brass Construction for durability & long lifeVandal-Resistant Lever or Wrist Blade Handles with Red / Blue indexesWater Conserving 1.5 gpm Pressure-Compensating AeratorLead-Free: Contains less than or equal to 0.25% total lead content by weighted averageSustainabilityCEC ListedCALGreen Compliant5 Year Limited Warranty for Commercial Installations

Features:
  • Field-convertible rigid/swivel gooseneck spout with 8" (203 mm) reach
  • Washerless ceramic disc valves assure drip-free performance
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Vandal-resistant wrist blade handles with red and blue indicators
  • 1.5 gpm/5.7 Lpm pressure-compensating aerator
  • Less spray

Specifications:
  • Features: Water Efficient
  • Fitting Material: Brass
  • Warranty: 5 Year Limited Warranty

Specs

–
Approvals:

CEC

ADA / ICC A117.1

Lead Free

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Connection Size:

1/2"

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Features:

Standard

Type:

Manual

Installation Type:

Deck Mount

Number of Holes:

3

Application:

Commercial

Healthcare

Faucet Configuration:

Widespread

Spout Height:

8"

Series:

Monterrey

Material:

Brass

Finish:

Polished Chrome

Number of Handles:

2

Handle Style:

Wrist Blade

ADA:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy