Apply to be a TradeMaster!
Main product image of Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 0.5 gpm/1.9 Lpm (Chrome), 6540175.002
Magnifying glass
Hover image to zoom

Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 0.5 gpm/1.9 Lpm (Chrome), 6540175.002

SKU:
6540175.002
Rating:
(0)
Q&A:
(0)
Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 0.5 gpm/1.9 Lpm (Chrome), 6540175.002
Magnifying glass
Hover image to zoom
$228.93 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–
Features:
  • Field-convertible rigid/swivel gooseneck spout with 5" (127 mm) reach
  • Cast brass valve bodies with 8" (203 mm) rigid copper connections
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant wrist blade handles with red and blue indicators
  • 0.5 gpm/1.9 Lpm pressure-compensating VR multi-laminar spray

Specs

–
Number of Holes:

3

ADA:

Yes

Series:

Monterrey

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Handles:

2

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Features:

Standard

Flow Rate (GPM):

0.5

Country of Origin:

Mexico

Application:

Commercial

Healthcare

Installation Type:

Deck Mount

Connection Type:

NPSM

Finish Family:

Chrome

Finish:

Polished Chrome

Material:

Brass

Handle Style:

Wrist Blade

Max Deck Thickness:

1.5"

Type:

Manual

Faucet Configuration:

Widespread

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy