Apply to be a TradeMaster!
Main product image of Paradigm Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 7025105.002
Magnifying glass
Hover image to zoom

Paradigm Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 7025105.002

SKU:
7025105.002
Rating:
(0)
Q&A:
(0)
Paradigm Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 7025105.002
Magnifying glass
Hover image to zoom
$287.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Sleek and streamlined, the Paradigm Selectronic Integrated Faucet from American Standard takes a cue from modern design. The simple integrated design, with all electronics in the spout, is engineered for easy installation and maintenance to save time and money. It eliminates the control box and provides for a clean, clutter-free under-deck space. Available in Chrome and Brushed Nickel.

Features:
  • 5-Year CR-P2 lithium battery installed in faucet
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available
  • Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average
Specifications:
  • Features: Touchless, Water Efficient
  • Fitting Material: Cast Metal
  • Fitting Spout Reach: 5.511
  • Warranty: 5 Year Limited Warranty
  • Batteries Included: Batteries Included
  • Battery Weight: DC

Specs

–
Flow Rate (GPM):

0.5

Product Type:

Bathroom Faucet

Valve Type:

Solenoid

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Application:

Commercial

Spout Height:

6.63"

Number of Holes:

1

3

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Type:

Sensor (Touchless)

Number of Handles:

0

Handle Style:

None (Sensor)

Max Deck Thickness:

1.5"

Finish Family:

Chrome

Power Supply:

Battery

Series:

Paradigm Selectronic

Connection Type:

Compression

Material:

Brass

Finish:

Polished Chrome

Batteries Included:

1

ADA:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy