Apply to be a TradeMaster!
Main product image of Paradigm Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm (Brushed Nickel), 702B105.295
Magnifying glass
Hover image to zoom

Paradigm Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm (Brushed Nickel), 702B105.295

SKU:
702B105.295
Rating:
(0)
Q&A:
(0)
Paradigm Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm (Brushed Nickel), 702B105.295
Magnifying glass
Hover image to zoom
$343.76 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available
  • Lead-Free: Faucet contains < 0.25% total lead content by weighted average

Specs

–
Series:

Paradigm Selectronic

Spout Height:

6.63"

Faucet Configuration:

Single Hole

Number of Handles:

0

Country of Origin:

Mexico

Finish:

Brushed Nickel

Finish Family:

Brushed Nickel

Drain Type:

No Drain

ADA:

Yes

Number of Holes:

3

1

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Handle Style:

None (Sensor)

Connection Type:

Compression

Type:

Sensor (Touchless)

Valve Type:

Solenoid

Installation Type:

Deck Mount

Application:

Commercial

Flow Rate (GPM):

0.5

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy