Apply to be a TradeMaster!
Main product image of Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Brushed Nickel), 7052807.295
Magnifying glass
Hover image to zoom

Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Brushed Nickel), 7052807.295

SKU:
7052807.295
Rating:
(0)
Q&A:
(0)
Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Brushed Nickel), 7052807.295
Magnifying glass
Hover image to zoom
$371.80 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Delancey 8-In. Widespread Bathroom Sink Faucet from American Standard is a two-handle style defined by architectural details. An elegant complement to a three-hole sink, this widespread faucet features sturdy lever handles and the promise of reliable, drip-free performance for life. The Delancey bathroom faucet is available in an array of beautiful, on-trend finishes to accent the classic bathroom perfectly.

Features:
  • 8-IN. WIDESPREAD FAUCET: Two-handle faucet fits a three-hole bathroom sink
  • DRIP-FREE: This two-handle bathroom faucet features quality ceramic disc valves ensuring drip-free performance for life
  • INCLUDES PUSH POP-UP DRAIN AND HOSES: Metal push pop-up drain and flexible hoses for quick, easy installation
  • BUILT FOR RELIABILITY: Metal spout and handles ensure long-lasting dependability
  • SAVES WATER: Features 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • DURABLE FINISHES: Faucet finish resists scratches, corrosion and easily wipes clean
  • WARRANTY: Limited lifetime warranty on function and finish
Specifications:
  • Features: Ceramic Disc Valves,Water Efficient
  • Fitting Features: Ceramic Disc Valves
  • Fitting Handle Material: Zinc
  • Fitting Handle Type: Lever
  • Fitting Connection Size: 0-3/8
  • Fitting Handle Height: 4-9/16
  • Fitting Handle Type: Lever
  • Fitting Material: Brass
  • Fitting Max Deck Thickness: 1-1/4
  • Fitting No of Holes Required: 3
  • Fitting Spout Reach: 4-13/16
  • Fitting Valve Material: Ceramic
  • Warranty Limited Lifetime Warranty

Specs

–
Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Approvals:

Lead Free

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Finish Family:

Brushed Nickel

Series:

Delancey

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

1.25"

Number of Holes:

3

Application:

Residential

Type:

Manual

Faucet Configuration:

Widespread

Connection Size:

3/8"

Material:

Brass

Finish:

Brushed Nickel

Number of Handles:

2

Handle Style:

Lever

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy