Shop Resideo Sale
Main product image of Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Cross Handles (Polished Nickel), 7052827.013
Magnifying glass
Hover image to zoom

Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Cross Handles (Polished Nickel), 7052827.013

SKU:
7052827.013
Rating:
(0)
Q&A:
(0)
Delancey 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Cross Handles (Polished Nickel), 7052827.013
Magnifying glass
Hover image to zoom
$410.15 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Finish: 
Polished Nickel
Handle Style: 
Cross
CrossLever
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Delancey 8-In. Widespread Bathroom Sink Faucet from American Standard features two metal cross handles, adding a distinctive touch to the bathroom. An elegant complement to a three-hole sink, this widespread faucet promises reliable, drip-free performance for life. The Delancey bathroom faucet is available in an array of beautiful, on-trend finishes to accent the classic bathroom perfectly.

Features:
  • 8-IN. WIDESPREAD FAUCET: Two-handle faucet fits a three-hole bathroom sink
  • DRIP-FREE: This two-handle bathroom faucet features quality ceramic disc valves ensuring drip-free performance for life
  • INCLUDES PUSH POP-UP DRAIN AND HOSES: Metal push pop-up drain and flexible hoses for quick, easy installation
  • BUILT FOR RELIABILITY: Metal spout and handles ensure long-lasting dependability
  • SAVES WATER: Features 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • DURABLE FINISHES: Faucet finish resists scratches, corrosion and easily wipes clean
  • WARRANTY: Limited lifetime warranty on function and finish
Specifications:
  • Features: Ceramic Disc Valves,Water Efficient
  • Fitting Features: Ceramic Disc Valves
  • Fitting Handle Material: Zinc
  • Fitting Handle Type: Cross
  • Fitting Connection Size: 0-3/8
  • Fitting Handle Height: 4-1/16
  • Fitting Handle Type: Cross
  • Fitting Material: Brass
  • Fitting Max Deck Thickness: 1-1/4
  • Fitting No of Holes Required: 3
  • Fitting Spout Reach: 4-13/16
  • Fitting Valve Material: Ceramic
  • Warranty Limited Lifetime Warranty

Specs

–
Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Number of Holes:

3

Application:

Residential

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.25"

Type:

Manual

Approvals:

ADA / ICC A117.1

Lead Free

Finish Family:

Polished Nickel

Faucet Configuration:

Widespread

Connection Size:

3/8"

Series:

Delancey

Installation Type:

Deck Mount

Finish:

Polished Nickel

Drain Type:

Push Pop-Up / Clicker

Material:

Brass

Number of Handles:

2

Handle Style:

Cross

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy