| Number of Holes: | 1 3 |
|---|---|
| Connection Type: | Compression |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Approvals: | ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Number of Handles: | 1 |
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 4.19" |
| Series: | Aspirations |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Max Deck Thickness: | 1.81" |
| Product Type: | Bathroom Faucet |
| Material: | Metal (Unspecified) |
| Finish: | Polished Chrome |
| Type: | Manual |