Apply to be a TradeMaster!
Main product image of Aspirations Single Handle Wall Mount Faucet 1.2 gpm/4.5 L/min w/ Grid Drain (Matte Black), 7061461.243
Magnifying glass
Hover image to zoom

Aspirations Single Handle Wall Mount Faucet 1.2 gpm/4.5 L/min w/ Grid Drain (Matte Black), 7061461.243

SKU:
7061461.243
Rating:
(0)
Q&A:
(0)
Aspirations Single Handle Wall Mount Faucet 1.2 gpm/4.5 L/min w/ Grid Drain (Matte Black), 7061461.243
Magnifying glass
Hover image to zoom
$437.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Features:
  • TWO-HOLE WALL-MOUNT FAUCET: Contemporary, single-handle bathroom faucet mounts on the wall, clearing space around the sink for a cleaner look
  • NO-DRIP RELIABILITY: Equipped with ceramic disc valve for exceptional performance
  • GREAT PRICE: Premium quality wall-mount bathroom faucet
  • ALL METAL CONSTRUCTION: Wall-mount faucet has a brass body and metal handles for lasting dependability
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • REDUCES WATER USE: WaterSense certified for water savings and efficiency
  • LEAD-FREE: Compliant with all national and regional lead-free regulations
  • WARRANTY: Limited lifetime warranty

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Application:

Residential

Material:

Brass

Valve Type:

Ceramic Disc

Type:

Manual

Handle Style:

Lever

Flow Rate (GPM):

1.2

Series:

Aspirations

Number of Handles:

1

Number of Holes:

2

Drain Type:

Grid Drain

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Finish:

Matte Black

Finish Family:

Matte Black

ADA:

Yes

Connection Type:

IPS / NPT

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy