| Number of Holes: | 3 |
|---|---|
| Material: | Metal (Unspecified) |
| Finish: | Brushed Nickel |
| ADA: | Yes |
| Approvals: | CEC WaterSense Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Connection Size: | 3/8" |
| Series: | Colony Pro |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Spout Height: | 3.19" |
| Faucet Configuration: | Centerset |
| Number of Handles: | 1 |
| Application: | Residential |
| Drain Type: | Pop-Up |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 2.19" |
| Country of Origin: | Mexico |
| Finish Family: | Brushed Nickel |