Apply to be a TradeMaster!
Main product image of Colony PRO Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 Lpm w/ Lever Handle (Chrome), 7075102.002
Magnifying glass
Hover image to zoom

Colony PRO Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 Lpm w/ Lever Handle (Chrome), 7075102.002

SKU:
7075102.002
Rating:
(0)
Q&A:
(0)
Colony PRO Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 Lpm w/ Lever Handle (Chrome), 7075102.002
Magnifying glass
Hover image to zoom
$118.78 each
In Stock
In Stock
Get 3 Fri, Sep 18

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Mount
Deck
Product Highlight: Installation Type
Single Hole

Description

Features:
  • Conserves water Uses just 1.2 gpm/4.5 Lpm and features a pressure-compensating aerator
  • Durable design Metal body and lever handle for reliability even with constant use
  • Drip-free dependability Quality ceramic disc valve with adjustable hot limit safety stop to help prevent scalding
  • Supply hoses Braided flexible hoses with compression connectors included
  • Red/Blue indicators Visible markings to identify hot and cold
  • Includes Pop-up drain

Specs

Finish:

Chrome

Drain Type:

Push Pop-Up

Series:

Colony Pro

Flow Rate (GPM):

1.2

Number of Handles:

1

Mount:

Deck

Installation Type:

Single Hole

Type:

Manual

Country of Origin:

Mexico

Flow Rate:

1.2 GPM

Application:

Residential

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy