Apply to be a TradeMaster!
Main product image of Colony PRO 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075200.002
Magnifying glass
Hover image to zoom

Colony PRO 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075200.002

SKU:
7075200.002
Rating:
(0)
Q&A:
(0)
Colony PRO 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7075200.002
Magnifying glass
Hover image to zoom
$92.37 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Drain Type: 
Pop-Up
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Durable, reliable, long-lasting with the trusted quality of American Standard
  • Available in three beautiful finishes to match any bathroom
  • Lead-free metal construction
  • Drip-free performance with the use of ceramic disc valves
  • ADA Compliant
  • Easy installation

Specs

–
Valve Type:

Ceramic Disc

Series:

Colony Pro

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Faucet Configuration:

Centerset

ADA:

Yes

Application:

Residential

Drain Type:

Pop-Up

Finish:

Polished Chrome

Finish Family:

Chrome

Spout Height:

3.25"

Flow Rate (GPM):

1.2

Handle Style:

Lever

Product Type:

Bathroom Faucet

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Connection Size:

1/2"

Country of Origin:

Mexico

Type:

Manual

Number of Handles:

2

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy