| Approvals: | CalGreen Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense CEC |
|---|---|
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Country of Origin: | Mexico |
| Valve Type: | Ceramic Disc |
| Spout Height: | 2.63" |
| Series: | Reliant 3 |
| Faucet Configuration: | Centerset |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Connection Type: | Compression |
| Application: | Residential |
| Finish: | Brushed Nickel |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Drain Type: | Pop-Up |
| Finish Family: | Brushed Nickel |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Max Deck Thickness: | 1.25" |