Apply to be a TradeMaster!
Main product image of Town Square S 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455207.295
Magnifying glass
Hover image to zoom

Town Square S 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455207.295

SKU:
7455207.295
Rating:
(0)
Q&A:
(0)
Town Square S 4" Centerset 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455207.295
Magnifying glass
Hover image to zoom
$303.55 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
Features:
  • Solid Brass Construction: Durable Excellent in high use applications. Ideal for prolonged contact with water. Provides the finest surface for application of all colors and finishes
  • Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance
  • Includes Push-Pop drain for ease of installation and use
  • Lead Free
  • WaterSense Certified
  • CEC Compliant Product

Specs

–
Drain Type:

Push Pop-Up / Clicker

Spout Height:

2.56"

Approvals:

WaterSense

Lead Free

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Connection Size:

1/2"

Type:

Manual

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Finish Family:

Brushed Nickel

Application:

Residential

ADA:

Yes

Finish:

Brushed Nickel

Number of Handles:

2

Valve Type:

Ceramic Disc

Number of Holes:

3

Installation Type:

Deck Mount

Handle Style:

Lever

Material:

Brass

Country of Origin:

Mexico

Series:

Town Square S

Faucet Configuration:

Centerset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy