The Day Savers – A National Tradesmen Day Contest
Main product image of Monterrey 4-Inch Centerset Gooseneck Faucet With Wrist Blade Handles 0.5 gpm/1.9 Lpm, 7500175.002
Magnifying glass
Hover image to zoom

Monterrey 4-Inch Centerset Gooseneck Faucet With Wrist Blade Handles 0.5 gpm/1.9 Lpm, 7500175.002

SKU:
7500175.002
Rating:
(0)
Q&A:
(0)
Monterrey 4-Inch Centerset Gooseneck Faucet With Wrist Blade Handles 0.5 gpm/1.9 Lpm, 7500175.002
Magnifying glass
Hover image to zoom
$162.99 each
In Stock
In Stock
Get 27 Tue, Sep 1
Flow Rate (GPM)
0.5
Features
Standard
Limited SwivelStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

Every American Standard Commercial Faucets is designed to work flawlessly and dependably year after year, saving time, money and maintenance headaches.

Features:
  • Field-convertible rigid/swivel gooseneck spout with 5" (127 mm) reach
  • Washerless ceramic disc valves assure drip-free performance
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Vandal-resistant wrist handles with red and blue indicators
  • 0.5 gpm/1.9 Lpm pressure-compensating VR multi-laminar spray

Specifications:
  • Features: Washerless, Ceramic Disc Valves, Vandal Resistant, Water Efficient
  • Fitting Features: Washerless, Ceramic Disc Valves, Vandal Resistant
  • Fitting Handle Type: Lever
  • Fitting Material: Brass
  • Fitting Max Deck Thickness: 1-3/8
  • Fitting No of Holes Required: 3
  • Warranty: 5 Year Limited Warranty

Specs

Type:

Manual

Features:

Standard

Flow Rate (GPM):

0.5

Product Type:

Faucet

Application:

Bathroom

Material:

Brass

Finish:

Polished Chrome

Number of Handles:

2

Handle Style:

Wrist Blade

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy