| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Material: | Brass |
| Spout Height: | 9.38" |
| Finish: | Stainless Steel |
| Application: | Residential |
| Handle Style: | Lever |
| Country of Origin: | Mexico |
| Faucet Configuration: | Single Hole |
| Series: | Hillsdale |
| Includes: | Deck Plate / Escutcheon |
| Number of Holes: | 2 3 4 1 |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Finish Family: | Stainless Steel |
| Connection Size: | 3/8" |
| Type: | Manual |
| Connection Type: | Compression |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.8 |
| ADA: | Yes |