Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
D-100-270-ASME-LP Parts - Tankless Heater (Propane)
Brand:
American Standard
SKU:
D-100-270-ASME-LP
Description
–
D-100-270-ASME-LP Tankless Heater (Propane)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
21
Replacement Parts
Burner Tube, 232265, 50315073823
SKU:
50315073823
American Standard
Burner Orifice (LP) #48, 50315074803
SKU:
50315074803
American Standard
Gas Valve (LP), 3/4" X 3/4", VR8304H4230, 50315075903
SKU:
50315075903
American Standard
Anode, 50315072903
SKU:
50315072903
American Standard
Upper Or Lower Probe, 50315071573
SKU:
50315071573
American Standard
Extender, 62434
SKU:
62434
American Standard
Burner Orifice (LP) #47
SKU:
36047
American Standard
Pilot Orifice (LP) .014, 50315072563
SKU:
50315072563
American Standard
Thermostat, 11B79-12 (Before Serial #B11-0567), 50315073223
SKU:
50315073223
American Standard
Burner Orifice (LP) #50, 50315074823
SKU:
50315074823
American Standard
Ignition Module-Remote Sensor, S8600C3003, 50315073133
SKU:
50315073133
American Standard
Transformer, 50315073353
SKU:
50315073353
American Standard
Thermostat Board L8104B, 50315071223
SKU:
50315071223
American Standard
Gas Valve, 3/4" X 3/4", VR8304H4230, 50315074863
SKU:
50315074863
American Standard
Damper Assembly 6" (Uses 5" Reducer), 50315072983
SKU:
50315072983
American Standard
Potentiometer For Two Sensors, 50315073293
SKU:
50315073293
American Standard
Pilot Assembly (LP), Pse-Na269, 50201072013
SKU:
50201072013
American Standard
Burner Orifice (LP) #47, 50315074793
SKU:
50315074793
American Standard
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video