Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
G-30L-1-3-6-LP Parts - Residential Tankless Heater (Propane)
Brand:
American Standard
SKU:
G-30L-1-3-6-LP
Description
–
G-30L-1-3-6-LP Residential Tankless Heater (Propane)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
15
Replacement Parts
3/4" T&P Valve For 3" Foam, 50315070813
SKU:
50315070813
American Standard
3/4" T&P Valve For 2" Foam, 50315070803
SKU:
50315070803
American Standard
Manifold Tube LP Gas, 50315070683
SKU:
50315070683
American Standard
4" Drafthood For 75-76-As-R-6 & 100-83-As-R-6 Res, 50315073463
SKU:
50315073463
American Standard
3/4" T&P Valve For 1" Foam, 50315070433
SKU:
50315070433
American Standard
Double Sintered Mesh 30X30Mm (G/GR & GS Models), 50315073723
SKU:
50315073723
American Standard
3/4" X 2" Nipple With Heat Trap, 50315070983
SKU:
50315070983
American Standard
Thermostat For 1" Foam LP Gas, 50315077753
SKU:
50315077753
American Standard
Piezo Electric Assembly, 50315070783
SKU:
50315070783
American Standard
3" Draft Hoods G/Gn/Gr/Gs/Gsn 30T, 40T, 50T3, 30L, 40L, 50L, 50315076743
SKU:
50315076743
American Standard
G/GR/GN Pilot With Mounting Bracket, LP, 50315074483
SKU:
50315074483
American Standard
Thermostat For 2" Foam LP Gas, 50315077763
SKU:
50315077763
American Standard
Conversion Harness (From New Style Burner To Old Style T-Stat), 11300-AMERICAN-STAND
SKU:
11300-AMERICAN-STAND
American Standard
Bracket Duct With Thermodisc G/GR Models Only, 50315070041
SKU:
50315070041
American Standard
Flue Baffle 4 Tabs For 30 Gal, 50315072493
SKU:
50315072493
American Standard
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video