Apply to be a TradeMaster!
HGP-A Manual Reset SPDT High Gas Pressure Switch, 5" to 28" W.C.

HGP-A Manual Reset SPDT High Gas Pressure Switch, 5" to 28" W.C.

Brand:
Antunes
SKU:
803112602
Rating:
(0)
Q&A:
(0)
HGP-A Manual Reset SPDT High Gas Pressure Switch, 5" to 28" W.C.
$185.07 each
In Stock
In Stock
Get 23 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Model A is a high-low gas pressure switch that monitors pressure and cuts off the electrical control circuit when pressure drops below or rises above the desired setpoint. The high and low gas pressure settings are adjustable. All models are available in reset or recycle type.

Product Specifications
  • Mount horizontally without the need for accurate leveling.
  • Double switch may be ordered with any combination of high or low pressure ranges.
  • Select range to meet your requirements.
  • Setpoint indication.
  • Rugged die-cast aluminum housing.
  • Max. surge pressure: 10 PSI.
  • Max. ambient temperature: 140°F (60°C).
  • Min. ambient temperature: -40°F (-40°C).

Specs

–
Switch:

SPDT

Reset Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy