Apply to be a TradeMaster!
Filter menu expanded

Filters

19 items
Reset

SORT

Product Availability
–

Show In Stock Only (17)

Reset Type
–

Automatic (6)
Manual (6)

Review Score
–

(1)

Price Range
–

$20 to $25 (1)
$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (14)
$200 to $300 (1)
$300 to $400 (1)

Antunes Air Pressure Switches

Help Face
Need a little help?
19 items
Grid
List
Compare
Product Image of SMD SPDT Air Differential Pressure Switch, 0.17-6 WC
SMD SPDT Air Differential Pressure Switch, 0.17-6 WC
SKU: 8024204107
Antunes
SKU: 8024204107
Brand: Antunes
$128.17 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of JD-2 Air Pressure Switch, .07 to 1.7" W.C. (Blue)
$143.33 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of LGP-G 1/4" NPT Manual Reset SPDT Low Gas Pressure Switch, 1-20" W.C.
$155.71 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of SMD SPDT Air Differential Pressure Switch, 0.17-12 WC
$101.91 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of LGP-A Manual Reset SPDT Low Gas Pressure Switch w/ 1/4" NPT Connection and 1/8" NPT Vent, 2-14" WC
$166.97 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of SPDT Air Differential Pressure Switch, 0.17-12" WC
$102.20 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of HGP-G 1/4" NPT Manual Reset SPDT High Gas Pressure Switch, 8-35" WC
$108.00 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of RLGP-G Auto Reset SPDT Low Gas Pressure Switch w/ 1/4" NPT Connection, 5-30" WC
$95.53 each
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Compare
Product Image of HGP-A Manual Reset SPDT High Gas Pressure Switch, 10" to 50" W.C.
$163.33 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of JD-2 Vacuum/Pressure Switch w/ Auto Reset Air Differential, 1-24" W.C. (Red)
$153.33 each
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Compare
Product Image of RHLGP-A Automatic Reset 2-SPDT High-Low Gas Pressure Switch, 1" to 6" W.C., 10" to 50" W.C.
$304.11 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of LGP-H Manual Reset SPDT Low Gas Pressure Switch, 1-7 PSI
$206.27 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Mounting Bracket for JD Series Pressure Switch
$23.28 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of RLGP-A Low Gas Pressure Switch, 2-14" WC
RLGP-A Low Gas Pressure Switch, 2-14" WC
SKU: 803112702
Antunes
SKU: 803112702
Brand: Antunes
$153.90 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of JD-2 Vacuum/Pressure Switch w/ Auto Reset Air Differential, 5-35" W.C. (Orange)
$115.97 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of HGP-A Manual Reset SPDT High Gas Pressure Switch, 5" to 28" W.C.
$185.07 each
In Stock
Get 21 by Tue, Nov 24
In Stock
Get 21 by Tue, Nov 24
Compare
Product Image of 1/8" SPDT Air Differential Pressure Switch with FM Approval, 0.17-6 WC
$89.18 each
In Stock
Get 27 by Tue, Nov 24
In Stock
Get 27 by Tue, Nov 24
Compare
Product Image of Auto Reset SPDT Low Gas Pressure Switch, 1-6" WC
$173.76 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of RHGP-A Automatic Reset SPDT High Gas Pressure Switch, 10" to 50" W.C.
$135.05 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Antunes Air Pressure Switches

Antunes air pressure switches are safety controls that monitor airflow or draft in heating and ventilation equipment, closing or opening an electrical circuit once air pressure crosses a set threshold. In a gas furnace or similar appliance, the switch typically confirms that an inducer motor is drawing proper draft before allowing the gas valve to open, acting as a safeguard against operating the burner without adequate venting.

Because the switch's pressure setpoint is calibrated to the specific equipment it was designed for, replacing one calls for matching the exact switch rather than substituting a similar-looking part from a different application.

Subcategories

  • Single-Stage Pressure Switches: Single-stage switches activate at one fixed pressure setpoint, suiting equipment with a single-speed inducer motor or blower.
  • Two-Stage Pressure Switches: Two-stage switches monitor two separate pressure thresholds, matching equipment that operates at both low and high firing rates or blower speeds.
  • Replacement Switch Kits: Replacement kits bundle the switch with the tubing, fittings, or mounting hardware needed for a complete swap on a specific equipment model.
  • Buying Guide

    The equipment's model and serial number are the most reliable way to identify the correct pressure switch, since setpoints are calibrated to a specific inducer motor or blower and aren't interchangeable across equipment with different draft requirements.

    Single-stage versus two-stage selection depends on how the equipment operates. A single-speed inducer only needs one setpoint, while equipment with staged or variable firing rates typically needs a switch that monitors more than one pressure threshold to confirm proper operation at each stage.

    Checking whether a replacement kit includes the tubing and fittings needed for the installation saves a second order, particularly on older equipment where the original hardware may need to be replaced along with the switch itself.

    A pressure switch that fails to close or that closes at the wrong pressure is generally treated as a safety-related failure rather than a routine wear item, so confirming the correct replacement part before service work resumes is worth the extra step.

    Frequently Asked Questions

    What does an air pressure switch do in a gas furnace?

    It confirms that the inducer motor is producing adequate draft before allowing the gas valve to open, acting as a safety check against operating the burner without proper venting.

    Can a pressure switch from a different appliance be substituted for an Antunes switch?

    Not reliably. Pressure setpoints are calibrated to the specific equipment's draft requirements, so matching the exact part by model and serial number is the safer approach.

    What's the difference between a single-stage and two-stage pressure switch?

    A single-stage switch activates at one pressure setpoint, while a two-stage switch monitors two separate thresholds to match equipment that operates at both low and high firing rates or blower speeds.

    Do replacement pressure switch kits include mounting hardware?

    Some kits bundle the tubing, fittings, and mounting hardware needed for a complete swap, though this varies by kit, so checking the specific listing before ordering is worth doing.

    Why is a pressure switch failure treated differently from other component wear?

    Because the switch is a safety control that prevents burner operation without adequate draft, a failure is addressed as a safety-related issue rather than a routine replacement.

Didn't find what you're looking for? 
Let us know
.