Apply to be a TradeMaster!
Auto Reset SPDT Low Gas Pressure Switch, 1-6" WC

Auto Reset SPDT Low Gas Pressure Switch, 1-6" WC

Brand:
Antunes
SKU:
803112701
Rating:
(0)
Q&A:
(0)
Auto Reset SPDT Low Gas Pressure Switch, 1-6" WC
$161.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
The Model A - Single is a high-low gas pressure switch that monitors pressure and cuts off the electrical control circuit when pressure rises above or drops below the desired set point. The high and low gas pressure settings are adjustable. All models are available in reset or recycle type.

  • Rugged die-cast aluminum construction
  • Mounts horizontally without leveling
  • Cost-effective pricing
  • Custom design per OEM specifications available

Specs

–
Switch:

SPDT

Reset Type:

Automatic

Size:

1/4"

Vent Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy