Apply to be a TradeMaster!
Main product image of RHLGP-A Automatic Reset 2-SPDT High-Low Gas Pressure Switch, 1" to 6" W.C., 10" to 50" W.C.
Magnifying glass
Hover image to zoom

RHLGP-A Automatic Reset 2-SPDT High-Low Gas Pressure Switch, 1" to 6" W.C., 10" to 50" W.C.

Brand:
Antunes
SKU:
804112103
Rating:
(0)
Q&A:
(0)
RHLGP-A Automatic Reset 2-SPDT High-Low Gas Pressure Switch, 1" to 6" W.C., 10" to 50" W.C.
Magnifying glass
Hover image to zoom
$304.11 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Model A is a high-low gas pressure switch that monitors pressure and cuts off the electrical control circuit when pressure drops below or rises above the desired setpoint. The high and low gas pressure settings are adjustable. All models are available in reset or recycle type.

Features:
  • Mount horizontally without the need for accurate leveling.
  • Double switch may be ordered with any combination of high or low pressure ranges.
  • Select range to meet your requirements.
  • Setpoint indication.
  • Rugged die-cast aluminum housing.
  • Max. surge pressure: 10 PSI.
  • Max. ambient temperature: 140°F (60°C).
  • Min. ambient temperature: -40°F (-40°C).

Specs

–
Reset Type:

Automatic

Type:

Pressure Switch

Switch:

SPDT

Vent Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy