Apply to be a TradeMaster!
Main product image of RLGP-G Auto Reset SPDT Low Gas Pressure Switch w/ 1/4" NPT Connection, 5-30" WC
Magnifying glass
Hover image to zoom

RLGP-G Auto Reset SPDT Low Gas Pressure Switch w/ 1/4" NPT Connection, 5-30" WC

Brand:
Antunes
SKU:
8104116304
Rating:
(0)
Q&A:
(0)
RLGP-G Auto Reset SPDT Low Gas Pressure Switch w/ 1/4" NPT Connection, 5-30" WC
Magnifying glass
Hover image to zoom
$95.53 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
The Model G is a gas pressure switch that monitors gas pressure and breaks the electrical control circuit when pressure drops below or rises above the desired set point. The gas pressure settings are adjustable and all models are available in manual or automatic reset operation. The switches are sturdy and constructed with a durable plastic electrical enclosure and a die-cast aluminum inlet base.

  • Compact Design
  • Accurate
  • Adjustable Setpoints
  • Manual or Automatic Reset
  • Ventless
  • Cost Effective Pricing
  • Custom Design per OEM Specifications
  • Mounts to Any Modular Valve Body

Specs

–
Switch:

SPDT

Reset Type:

Automatic

Size:

1/4"

Vent Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy