Apply to be a TradeMaster!
Main product image of 1/8" Black 45° Street Ell, Class 150
Magnifying glass
Hover image to zoom

1/8" Black 45° Street Ell, Class 150

Brand:
Anvil
SKU:
0310026604
Rating:
(0)
Q&A:
(0)
1/8" Black 45° Street Ell, Class 150
Magnifying glass
Hover image to zoom
$8.14 each
BOX UP & SAVE 7%
$379.50 box of 50
$7.59 each
In Stock
In Stock
Get 81 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Angle
45°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 45 Street Elbow

Specs

–
Angle:

45°

Size:

1/8"

Material:

Iron

Thread Type:

Male

Female

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/8" Black 45° Street Ell, Class 150
1/8" Black 45° Street Ell, Class 150
SKU: 0310026604
45°
1/8"
Iron
Male
Female
Threaded
45°
1/8"
Malleable Iron
Female
Male
Threaded
45°
1/8"
Malleable Iron
Female
Male
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy