Apply to be a TradeMaster!
Main product image of 1/8" Black 45-Degree Street Elbow
Magnifying glass
Hover image to zoom

1/8" Black 45-Degree Street Elbow

Brand:
Bluefin
SKU:
BL45S018C
Rating:
(8)
Q&A:
(0)
1/8" Black 45-Degree Street Elbow
Magnifying glass
Hover image to zoom
BL45S018C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
45°

Description

–
This is a 1/8" Black 45° Street Elbow manufactured by Bluefin

Specs

–
Angle:

45°

Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/8" Black 45-Degree Street Elbow
1/8" Black 45-Degree Street Elbow
SKU: BL45S018C
(8)
45°
1/8"
Threaded
Female
Male
Malleable Iron
45°
1/8"
Threaded
Male
Female
Iron

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Product good quality

I realize this wasn't a big purchase, but I was in a pinch for these parts and supplyhouse.com shipped them to me very quickly and got me out of a jam.thank you!!!!
John s.
Hatboro, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

one of the places I could fined these ellbows thanks
lenny
dozier al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my problem

Used on a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It solved my problem

Used a a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Black 45 Street Elbow

Used for residential main line steam vent
CDM
Livingston, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as designed
Bill
Agawam, Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described.

Looks, feels, and functions just like any other fitting.
DL
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

i used it to rebuilt exhaust system on my diesel engine
leon
seattle, wa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?