Apply to be a TradeMaster!
Main product image of 1/8" x 3-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

1/8" x 3-1/2" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330001405
Rating:
(1)
Q&A:
(0)
1/8" x 3-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$5.00 each
BOX UP & SAVE 16%
$105.00 box of 25
$4.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1/8"
Length (Inches): 
3-1/2"
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/8" x 3-1/2" Black Nipple
Brand:
Bluefin
SKU:BLN018-350C
(211)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

3-1/2"

Size:

1/8"

Material:

Steel

Pipe Size:

0.405 (O.D)

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Size
Thread Type
CURRENT ITEM
Product Image of 1/8" x 3-1/2" Schedule 40 Black Nipple
1/8" x 3-1/2" Schedule 40 Black Nipple
SKU: 0330001405
(1)
Black Nipple
Schedule 40
3-1/2"
1/8"
Male
Black Nipple
Schedule 40
3-1/2"
1/8"
Male
Black Nipple
Schedule 40
3-1/2"
1/8"
Male

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Literally the only place I could find this

Really hard to find items. Plus absolutely stellar customer service. I had a problem with the nipple (it was only threaded on one end). They must have jumped through hoops because I had a replacement the next day. Great products, great service, and great people.
Matt
Charlotte, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy