Apply to be a TradeMaster!
Main product image of 1" x 3-1/2" Schedule 40 Black Nipple, 033002460503
Magnifying glass
Hover image to zoom

1" x 3-1/2" Schedule 40 Black Nipple, 033002460503

Brand:
Anvil
SKU:
0330024605
Rating:
(5)
Q&A:
(0)
1" x 3-1/2" Schedule 40 Black Nipple, 033002460503
Magnifying glass
Hover image to zoom
$5.34 each
BOX UP & SAVE 14%
$115.25 box of 25
$4.61 each
In Stock
In Stock
Get 65 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Length (Inches): 
3-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

3-1/2"

Application:

Schedule 40

Pipe Size:

1.315" (O.D)

Material:

Steel

Size:

1"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
Black Nipple
3-1/2"
Schedule 40
1"
Male
1" x 3-1/2" Black Nipple
SKU: BLN100-350C
Black Nipple
3-1/2"
Schedule 40
1"
Male

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Always the best

Used for bar setup
Mrdre
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent US Quality Fittings

A pleasure to deal with the correct dimension thread lengths. Great fitment/engagement. No over-length threads like foreign made nipples.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Perfect!

Building a "Steampunk" lamp. These parts give it that good old look!
Steampunk Wayne
Menifee, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits My Needs

Building a "Steampunk" lamp. These parts give it that good old look!
Steampunk Wayne
Menifee, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

As Advertised
John
Cowlesville, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy