Apply to be a TradeMaster!
Main product image of 1/4" x 6" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

1/4" x 6" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330007204
Rating:
(0)
Q&A:
(0)
1/4" x 6" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$8.29 each
BOX UP & SAVE 14%
$177.75 box of 25
$7.11 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

6"

Pipe Size:

0.54 (O.D)

Application:

Schedule 40

Size:

1/4"

Material:

Steel

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Black Nipple
6"
Schedule 40
1/4"
Male
1/4" x 6" Black Nipple
SKU: BLN025-600C
Black Nipple
6"
Schedule 40
1/4"
Male

You May Also Need

1/4" x 4" Schedule 40 Black Nipple, 033000640402
SKU: 0330006404
Anvil
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy