Apply to be a TradeMaster!
Main product image of 3/8" x 5-1/2" Schedule 40 Black Nipple, 033001160206
Magnifying glass
Hover image to zoom

3/8" x 5-1/2" Schedule 40 Black Nipple, 033001160206

Brand:
Anvil
SKU:
0330011602
Rating:
(1)
Q&A:
(0)
3/8" x 5-1/2" Schedule 40 Black Nipple, 033001160206
Magnifying glass
Hover image to zoom
$9.88 each
BOX UP & SAVE 16%
$207.25 box of 25
$8.29 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/8"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Length (Inches): 
5-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/8" x 5-1/2" Black Nipple
Brand:
Bluefin
SKU:BLN038-550C
(211)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

5-1/2"

Application:

Schedule 40

Pipe Size:

0.675 (O.D)

Size:

3/8"

Material:

Steel

Thread Type:

Male

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 3/8" x 5-1/2" Schedule 40 Black Nipple, 033001160206
3/8" x 5-1/2" Schedule 40 Black Nipple, 033001160206
SKU: 0330011602
(1)
Black Nipple
5-1/2"
Schedule 40
3/8"
Male
Black Nipple
5-1/2"
Schedule 40
3/8"
Male

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made in the U.S.A.

I needed this pipe nipple because it was going in between a wall & didn't want threads in a spot I couldn't access. Made in America so I know it's quality craftsmanship.
JD
Chicago
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy