Apply to be a TradeMaster!
Main product image of 2-1/2" x 5-1/2" Schedule 40 Black Nipple, 033004240905
Magnifying glass
Hover image to zoom

2-1/2" x 5-1/2" Schedule 40 Black Nipple, 033004240905

Brand:
Anvil
SKU:
0330042409
Rating:
(0)
Q&A:
(0)
2-1/2" x 5-1/2" Schedule 40 Black Nipple, 033004240905
Magnifying glass
Hover image to zoom
$33.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
2-1/2"
Length (Inches): 
5-1/2"
3-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
2-1/2" x 5-1/2" Black Nipple
Brand:
Everflow
SKU:NPBL2555
(28)
Order by 6PM, receive 14 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

5-1/2"

Application:

Schedule 40

Pipe Size:

2.875" (O.D)

Material:

Steel

Size:

2-1/2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Length (Inches)
Size
Thread Type
Connection Type
CURRENT ITEM
Product Image of 2-1/2" x 5-1/2" Schedule 40 Black Nipple, 033004240905
2-1/2" x 5-1/2" Schedule 40 Black Nipple, 033004240905
SKU: 0330042409
Black Nipple
5-1/2"
2-1/2"
Male
Threaded
Black Nipple
5-1/2"
2-1/2"
Male
Threaded

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy