Apply to be a TradeMaster!
Main product image of 2" x 3" Schedule 40 Black Nipple, 033003740901
Magnifying glass
Hover image to zoom

2" x 3" Schedule 40 Black Nipple, 033003740901

Brand:
Anvil
SKU:
0330037409
Rating:
(0)
Q&A:
(0)
2" x 3" Schedule 40 Black Nipple, 033003740901
Magnifying glass
Hover image to zoom
$11.93 each
BOX UP & SAVE 16%
$251.00 box of 25
$10.04 each
In Stock
In Stock
Get 108 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Length (Inches):

3"

Product Type:

Black Nipple

Application:

Schedule 40

Pipe Size:

2.875" (O.D)

Material:

Steel

Size:

2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Size
CURRENT ITEM
Product Image of 2" x 3" Schedule 40 Black Nipple, 033003740901
2" x 3" Schedule 40 Black Nipple, 033003740901
SKU: 0330037409
3"
Black Nipple
2"
2" x 3" Black Nipple
SKU: BLN200-300C
3"
Black Nipple
2"
2" x 3" Black Nipple
SKU: NPBL2030
3"
Black Nipple
2"

You May Also Need

2" x 6" Schedule 40 Black Nipple, 033003860500
SKU: 0330038605
Anvil
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy