Apply to be a TradeMaster!
Main product image of 2" x Close Schedule 40 Black Nipple, 033003700301
Magnifying glass
Hover image to zoom

2" x Close Schedule 40 Black Nipple, 033003700301

Brand:
Anvil
SKU:
0330037003
Rating:
(0)
Q&A:
(0)
2" x Close Schedule 40 Black Nipple, 033003700301
Magnifying glass
Hover image to zoom
$4.40 each
BOX UP & SAVE 3%
$106.75 box of 25
$4.27 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

Close

Application:

Schedule 40

Pipe Size:

2.875" (O.D)

Material:

Steel

Size:

2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
Black Nipple
Close
Schedule 40
2"
Male
Black Nipple
2"
Schedule 40
2"
Male

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy