Apply to be a TradeMaster!
Main product image of 2-1/2" x 7-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

2-1/2" x 7-1/2" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330043209
Rating:
(0)
Q&A:
(0)
2-1/2" x 7-1/2" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$56.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2-1/2"
3/8"
Length (Inches): 
7-1/2"
1-1/2"2-1/2"3-1/2"4-1/2"5-1/2"6-1/2"7-1/2"8-1/2"9-1/2"10-1/2"11-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Note: Image is of 2" x 7" Black Nipple.

Specs

–
Product Type:

Black Nipple

Length (Inches):

7-1/2"

Application:

Schedule 40

Pipe Size:

2.875" (O.D)

Material:

Steel

Size:

2-1/2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy