Apply to be a TradeMaster!
Main product image of 1/4" Angle Brass Steam Gauge Siphon Loop (90°)
Magnifying glass
Hover image to zoom

1/4" Angle Brass Steam Gauge Siphon Loop (90°)

SKU:
2740201
Rating:
(0)
Q&A:
(0)
1/4" Angle Brass Steam Gauge Siphon Loop (90°)
Magnifying glass
Hover image to zoom
$38.07 each
In Stock
In Stock
Get 16 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Finish
Brass

Description

–
90° Configuration, made from 1/4" heavy gauge seamless brass tubing.

Features:
  • Brass (-01), satin chrome (-03) and bright dip (-04) finishes
  • 27-401 is 180° loop, 27-402 is 90° loop type.
  • Service rating: 250 psig saturated steam, 400 psig at 100°F

Specs

–
Size:

1/4"

Finish:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/4" FIP Brass Tee (Lead Free)
SKU: BRT025
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy