Apply to be a TradeMaster!
Main product image of 1" FNPT Regular Port Manual Bronze Ball Valve
Magnifying glass
Hover image to zoom

1" FNPT Regular Port Manual Bronze Ball Valve

SKU:
3210501
Rating:
(0)
Q&A:
(0)
1" FNPT Regular Port Manual Bronze Ball Valve
Magnifying glass
Hover image to zoom
$68.53 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 32-100 Series is an economy NPT threaded Regular Port Bronze Ball Valve featuring a proven ASTM grade cast bronze body for durability and superior corrosion resistance.

Features:
  • Adjustable Packing Gland
  • Blow-Out Proof Stem Design
  • PTFE Seats and RPTFE Stem Packing
  • Chromium Plated Ball
  • 100% Factory Tested

Performance Rating:
  • Maximum Pressure: 400 psi CWP, 125 psi SWP
  • Maximum Temperature: 400F
  • Vacuum Service to 29 in. Hg

Specs

–
Size:

1"

Max Pressure (PSI):

400

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy