Apply to be a TradeMaster!
Main product image of 1/2" FNPT Threaded Bronze Thermostatic Mixing Valve, 34ALF213T
Magnifying glass
Hover image to zoom

1/2" FNPT Threaded Bronze Thermostatic Mixing Valve, 34ALF213T

SKU:
34ALF213T
Rating:
(0)
Q&A:
(0)
1/2" FNPT Threaded Bronze Thermostatic Mixing Valve, 34ALF213T
Magnifying glass
Hover image to zoom
$303.61 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Size: 
1/2"
Connection Type: 
FNPT x FNPT
C x CFNPT x FNPTPEX Crimp x PEX Crimp
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
The Apollo 34ALF Series Thermostatic Master Mixing Valves are designed for ASSE 1017 "Point of Source" approved applications. They provide hot water temperature control of potable and non-potable hot water distribution systems. The valves are built using lead Free* materials and are available with a variety of options and end connections. Superior Thermostatic Element Technology For Optimal Performance, Reliability and Accuracy Integral Inlet Strainers and Check Valves are Standard to Protect Against Cross-Flow and Foreign Particles in the Piping System Thermostat Over-Temperature Control Fingertip Temperature Control Cold or Hot Water Supply Failure Shut-Off Protection Multiple Connection Options to Fit Your Specific Needs Lead Free Construction Certified: 0.25% Lead Max

made in USA - ARRA Compliant

Specs

–
Size:

1/2"

Max Temp (F):

120°F

Application:

Point of Source

Connection Type:

FNPT x FNPT

Standards Met:

ASSE 1017

Material:

Bronze

Connection Method:

Threaded

Lead Free:

Yes

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy