Apply to be a TradeMaster!
Main product image of 3/4" FNPT MVA Thermostatic Mixing Valve (Lead-Free)
Magnifying glass
Hover image to zoom

3/4" FNPT MVA Thermostatic Mixing Valve (Lead-Free)

SKU:
34ALF214T
Rating:
(0)
Q&A:
(0)
3/4" FNPT MVA Thermostatic Mixing Valve (Lead-Free)
Magnifying glass
Hover image to zoom
$365.81 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3/4"
Connection Type: 
FNPT x FNPT
C x CFNPT x FNPTPEX Crimp x PEX Crimp

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Overview
The Apollo MVA thermostatic master mixing valves are designed for ASSE 1017 “point of source” applications. They provide reliable hot water temperature control of potable and hydronic hot water distribution systems.

Features
  • Superior thermostatic element technology for optimal performance, reliability and accuracy
  • Integral inlet strainers and check valves are standard to protect against cross-flow and foreign particles in the piping system
  • Thermostat over-temperature control
  • Maximum temperature limit option
  • Fingertip temperature control
  • Cold or hot water supply failure shut-off protection
  • Multiple connection options to fit your specific needs
  • High temperature version for hydronic/radiant heating applications
  • Standard materials of construction meet the requirements of the EPA Safe Drinking Water Act
  • Lead free option available - specify model 34ALF
  • Made in USA - ARRA compliant
Approvals
  • ASSE 1017 - Temperature Actuated Mixing Valve for Hot Water Distribution Systems
  • CSA B125.3 - Plumbing Supply Fittings
Performance Rating
  • Maximum working pressure 150 psig (1034 kPa)
  • Maximum working temperature 210°F (99°C)
  • Cold water inlet temperature range 39-80°F (4 - 27°C)
  • Hot water inlet temperature range 120 - 200°F (49 - 82°C)
  • Minimum flow rate 1/2 gpm (1.9 lpm)
  • Mixed water temperature range 130 - 180°F (54 - 82°C)
  • Mixed water temperature tolerance ±5°F (1.7°C)
  • Cv rating 3.9
  • Flow rate at 30 psid(138kPA) 19 gpm (64 lpm)
  • Maximum pressure differential 25% between hot & cold
Material
  • Body: ASTM B584 Bronze
  • Shuttle: Noryl Modified PPO (Polyphenylene Oxide)
  • Sensor: Copper/Wax filled
  • O-ring: Chloramine Resistant EPDM
  • Spring: ASTM A313 Stainless Steel
  • Cap: ABS (Acrylonitrile Butadiene Styrene)

Specs

–
Lead Free:

Yes

Connection Type:

FNPT x FNPT

Size:

3/4"

Connection Method:

Threaded

Max Temp (F):

210°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy