Apply to be a TradeMaster!
Main product image of 1/2" Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom

1/2" Atmospheric Vacuum Breaker

SKU:
3820301
Rating:
(0)
Q&A:
(0)
1/2" Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom
$118.96 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Finish
Rough Brass

Description

–
The ¼” – ¾” Atmospheric Type Vacuum Breakers shall be Apollo® 38-200 Series. The device is designed to prevent contamination of potable water due to back-siphonage. The 38-200 Series is not designed for backpressure conditions or continuous pressure applications longer than 12 hours in a 24-hour period and should only be installed in areas where spillage of water could not cause damage.

Features:
  • Compact and easy to maintain
  • Suitable for hot or cold water service
  • Corrosion-resistant forged brass body
  • MADE IN THE USA

Performance Rating:
  • Maximum Operating Pressure 125 psi
  • Temperature Range up to 212 °F

Specs

–
Application:

Plumbing

Size:

1/2"

Max Pressure (PSI):

125

Material:

Brass

Max Temp (F):

212°F

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy