Apply to be a TradeMaster!
Main product image of 3/4" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
Magnifying glass
Hover image to zoom

3/4" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection

SKU:
4A4A44AM
Rating:
(0)
Q&A:
(0)
3/4" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
Magnifying glass
Hover image to zoom
$117.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3/4"

MANUALS (1)


This item replaces: 404A44AM

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Inlet Size
3/4"

Description

–
The Apollo® Model DCAP4A Dual Check with Atmospheric Port is designed to protect residential and commercial water supply lines from back-siphonage or backpressure of non-potable/non-hazardous substances. An intermediate atmospheric vent provides protection from backflow conditions.

Features:
  • Low pressure loss
  • Corrosion resistant
  • Independently acting check valves
  • Easy to install and repair with built-in strainer
  • Suitable for hot or cold water service

Specs

–
Size:

3/4"

Material:

Brass

Max Pressure (PSI):

175

Max Temp (F):

210°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Inlet Size:

3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy