Apply to be a TradeMaster!
Main product image of 1/2" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
Magnifying glass
Hover image to zoom

1/2" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection

SKU:
4A4A33AM
Rating:
(3)
Q&A:
(0)
1/2" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
Magnifying glass
Hover image to zoom
$75.18 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"

MANUALS (1)


This item replaces: 404A33AM

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Inlet Size
1/2"

Description

–
The Apollo® Model DCAP4A Dual Check with Atmospheric Port is designed to protect residential and commercial water supply lines from back-siphonage or backpressure of non-potable/non-hazardous substances. An intermediate atmospheric vent provides protection from backflow conditions.

Features:
  • Low pressure loss
  • Corrosion resistant
  • Independently acting check valves
  • Easy to install and repair with built-in strainer
  • Suitable for hot or cold water service

Specs

–
Size:

1/2"

Material:

Brass

Max Pressure (PSI):

175

Max Temp (F):

210°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Inlet Size:

1/2"

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
1/2" Brass Dual Check w/ Atmospheric Vent w/ FNPT Connection
SKU: 4A4A33AM
(3)
1/2"
Brass
FNPT x FNPT
Threaded
1/2"
Brass
Press x Press
Press

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would like this product again

Great quality and using for heating
Z
Brooklyn New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent quality.

excellent quality.
Markusgb
green bay, wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm sure glad

Perfect
Papa
Chicago
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy