Apply to be a TradeMaster!
Main product image of 1" Bronze FIP Reduced Pressure Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
1" Bronze FIP Reduced Pressure Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
$547.96 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–

The Apollo Series RP 4A Reduced Pressure Principle Backflow Preventer is designed to give maximum protection against backflow caused by either back-pressure or back-siphonage from substances that are hazardous. The durable but economical device is easily maintained in the line with modular check cartridge assemblies that require no special tools. It consists of two independently acting spring-loaded check valves with an automatic differential relief valve located between the check valves. All testcocks are mounted at the top of the unit to assure easy access during repair and maintenance when unit is installed in tight places. 


Features

  • Maximum Protection Against Back-Pressure/Back-Siphonage
  • Modular Check Valve Cartridges w/ Easily Replaced Parts
  • Reversible/Removable Chloramine-Resistant Silicone Seat Discs
  • Low Head Pressure Loss
  • Top Mounted Test Cocks
  • Threaded Testcock Protectors
  • Internal Sensing Passage
  • Modular Captured Spring Relief Valve
  • ASSE 1013
  • CSA B64.4
  • Lead Free Option
  • NSF 61/8/G/372
  • Federal Public Law 111-380
  • AWWA C511
  • UL, ULC Classified (T2ST Option or Less Shutoffs)
  • Approved by the Foundation for CrossConnection Control and Hydraulic Research at the University of Southern California
  • Standard with Full Port Ball Valves with Stainless Steel Handles
  • Corrosion Resistant
  • Maximum Working Pressure: 175 psig
  • Operating Temperature Range: 33°F-180°F
  • Horizontal Installation Approvals on 1/2" through 2"
  • 5 Year Warranty

Specs

–
Size:

1"

Material:

Bronze

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy